MIRCOM MP300 3.9K Mircom™ MP-300 EOL Resistor Plate, White
Description
End of line resistor plate provides an attractive and accessible location for fire alarm circuit resistor mounting. The resistor mounted on the EOL plate is of a value specified by the control panel manufacturer. UL and ULC listed. Rated up to 47K at 1 W. Complementary white exterior. Fits over a standard single gang box.
Specifications
Brand Name | Mircom | Item Name | End of Line Resistor Plate |
Color | White | For Use With | FA-1008KADS Conventional Fire Alarm Control Unit |
Standards | UL Listed, MEA Approved |
Packages
1 - UNIT - 1 |