Abbotsford
pyrco120x

KIDDE CANADA CO120X Kidde Carbon Monoxide Relay Module

Price $24.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:CO120X

Description

Carbon monoxide relay module can be used to activate auxiliary warning devices such as external bells and sirens, hallway or stairway lighting. This relay will only activate when it receives a CO signal from an interconnect Carbon Monoxide Alarm.

Specifications

Brand Name Kidde Type Carbon Monoxide
Voltage Rating 120 V Amperage Rating 80m A
Frequency Rating 60 Hz Application For Bells And Sirens, Hallway Or Stairway Lighting
UPC 047871612079

Packages

6 - UNIT - (6) 24 - UNIT - 24