Abbotsford
notcfp2401b

NOTIFIER CANADA CFP-2401B 120V 0.5Amp 1 Zone Fire-Lite® Alarms Panel Fire Alarm

Inventory
Unavailable for order
Manufacturer:NOTIFIER CANADA
Manufacturer #:CFP-2401B

Description

One zone conventional fire alarm control panel. Battery deep discharge protection. Reverse polarity protection. Fuseless, power-limited technology meets all the latest ULC power-limiting requirements. Control switches for: reset, trouble silence, signal silence. Electronics and operational controls fully enclosed in lockable cabinet capable of housing 7 AH batteries. Standard dead-front dress panel. RTB Remote Trouble Buzzer option. Local energy or remote station connection with optional 4XTM.

Specifications

Brand Name Notifier Item Name Fire Alarm Control Panel
Voltage Rating 24 V Type 1-Zone
Amperage Rating 85 mA

Packages

1 - UNIT - 1