NOTIFIER CANADA CFP-2402B FIRE ALARM PANEL 2 ZONE24VDC SGL CIRCUIT
Description
Two zone conventional fire alarm control panel. NACs feature 60 second silence inhibit, standard. Alarm and Trouble relays standard. 24 V operation. Resettable four-wire smoke detector power at 85 mA. Integral battery charger capable of charging up to 7 AH batteries. Battery deep discharge protection. Reverse polarity protection. Fuseless, power-limited technology meets all the latest ULC power-limiting requirements. Control switches for reset, trouble silence, signal silence.
Specifications
Brand Name | Notifier | Item Name | Fire Alarm Control Panel |
Voltage Rating | 120 VAC/24 VDC | Type | 2-Zone, Conventional |
Amperage Rating | 0.5 A, 85 mA |
Packages
1 - UNIT - 1 |