
NOTIFIER CANADA SFP-5UDC Conventional Fire Alarm Control Panel
Description
Five zone fire alarm control panel. Built-in DACT. Notification Appliances may be programmed as silence inhibit, auto-silence. Strobe synchronization for system sensor, wheelock, gentex, faraday, or amseco devices. Selective silence. Form-C relays for alarm, trouble and supervisory. Contact ratings 2 A at 30 VDC or 0.5 A at 30 VAC resistive. 7 A total system current for SFP-5UDC. Optional trim ring TR-CE-B for semi-flush mounting. 24 volt operation. Low AC voltage sense. Alarm verification. PAS positive alarm sequence. Automatic battery trickle charger. Built-in LED annunciator module N-ANN-LE. Optional 4XTM module.
Specifications
Brand Name | Notifier | Item Name | Fire Alarm Control Panel |
Voltage Rating | 120 V | Number of Zones | 5 |
Type | Conventional | Amperage Rating | 3.9 A |
Display | LCD | Dimensions | 42.29 cm W x 13.23 cm D x 48.26 cm H |
Temperature Rating | 0 - 49 °C | For Use With | System Sensor's Microprocessor-Based i3 Series Detectors |
Includes | Black Backbox, FLPS-7 Power Supply, Technical Manual and a Frame and Post Operating Instruction Sheet | Standards | Listed to ULC S527-99, S559-01, Listed to UL Standard 864, 9th edition, ISO 9001 Certified, UL/ULC Listed File S635, FM Approved, CSFM: 7165-0028:0246 |
Application | These Control Panels Provide Reliable Fire Signaling Protection for Small to Medium-Sized Commercial, Industrial and Institutional Buildings |
Packages
1 - UNIT - 1 |