NOTIFIER CANADA N-MPS-SC Single Stage Honeywell Pull Station
Description
HONEYWELL NOTIFIER The Notifier MPS Addressable Series manual stations provide reporting for the NFS-320C, NFS2-640, and NFS2-3030 fire alarm control panels.
Specifications
Brand Name | Notifier | Item Name | Pull Station |
Type | Single Stage, Conventional Series, Manual, English/French Lettering | Voltage Rating | 32 VDC Maximum Applied, 24 VDC Supply Voltage |
Mounting | Surface or Semi-Flush | Amperage Rating | 400 µA Average, 550 µA Maximum |
Material | Die-Cast Metal | Color | Red Enamel |
Dimensions | 82 mm W x 55 mm D x 121 mm H | Operating Temperature | 0 - 49 °C |
Includes | Form-C Alarm and Ancillary Contacts | Standards | ULC S7568 Listed |
Packages
1 - UNIT - 1 |