
KIDDE 900-0128-001 120V Carbon Monoxide Alarm with 9V Battery Backup
Description
The Kidde KN-COB-IC-CA is a 120V AC, wire-in carbon monoxide alarm that warns you and your family of dangerouscarbon monoxide levels within your home. This carbon monoxide alarm includes 9V battery backup that provides continuous protection, even during a power outage. The KN-COB-IC-CA can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 can be initiating).
Specifications
Brand Name | Kidde | Item Name | Carbon Monoxide Alarm |
Voltage Rating | 0 - 120 VAC/VDC | Sensor Type | Electrochemical CO Sensor |
Number of Sensors | 1 | Humidity | 10%-95% relative humidity, non-condensing |
Series/Model | KN-COB-IC-CA | Amperage Rating | 60mA |
Frequency Rating | 60Hz | Audible Alert | Yes |
Interconnection Capability | Up to 24 Kidde devices (of which 18 can be initiating) | Wiring Type | Quick connect plug with 6” pigtails |
Battery Type | 9V battery backup | Loudness | 85dB at 10ft |
Color | White | Dimensions | 14.6cm diameter x 4.6cm depth |
Operating Temperature | 4.4°C (40°F) to 37.8°C (100°F) | Warranty | 10-year limited |
Includes | 9 V Backup Battery | UPC | 055822001285 |
Packages
6 - UNIT - (6) |