![pyr900013205](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12115772.jpg?preset=medium)
KIDDE CANADA 900-0132-05 120V AC Kidde Carbon Monoxide Alarm
Description
Smart interconnect carbon monoxide white alarm with 120V
Specifications
Brand Name | Kidde | Sub Brand | Nighthawk™ |
Item Name | Carbon Monoxide Alarm | Type | Smart Interconnect |
Voltage Rating | 120 V | Sensor Type | Electrochemical |
Mounting Type | Surface, Wall | Amperage Rating | 60 mA |
Operating Voltage | 120 VAC | Frequency Rating | 60 Hz |
Audible Alert | Yes | Loudness | 85 DB |
Color | White | Dimensions | 6 in dia x 152.4 mm W x 1-1/2 in D |
Operating Temperature | 40 - 100 °F | Environmental Conditions | 5 - 95% Relative Humidity |
Warranty | 5 yr Limited | Standards | CSA 6.19-01 |
UPC | 055822001322 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |