Abbotsford
brk1039823

FIRST ALERT 1039823 SMOKE CO ALARM 120VBATTERY WIRELESS

Price $129.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:1039823

Description

The First Alert Combination Smoke and Carbon Monoxide Alarm detects both smoke and carbon monoxide. It is a wireless-enabled battery-operated detector that features an 85-decibel siren. This technology also allows other compatible First Alert wireless enabled alarms located in several areas of your home to communicate with each other, alerting you to a problem early even when it's on another floor. The smoke and carbon monoxide detector features a photoelectric smoke sensor and electrochemical carbon monoxide sensor. The First Alert Combination Smoke and Carbon Monoxide Alarm makes it easy to install multiple alarms around your home or office to create a safety network of detection. The wireless alarms communicate with each other through a radio frequency, so when one alarm sounds, all of them sound. Earlier notification of danger means you escape sooner. The battery-powered Combination Smoke and Carbon Monoxide Alarm requires no wiring to install. Simply put two AA batteries into the detector and mount it on any wall or ceiling. A low battery light and chirp sound will let you know when the batteries need to be replaced. A one-touch button silences false alarms and allows you to test the smoke and CO detector for functionality each month. The Combination Smoke and Carbon Monoxide Alarm uses an advanced electrochemical sensor to detect carbon monoxide leaks from multiple sources, including faulty fuel-burning appliances. A photoelectric sensor is designed to detect the presence of smoke, while minimizing false alarms from cooking smoke and shower steam.

Specifications

Brand Name First Alert Item Name CO and Smoke Combination Alarm
Type Wireless Voltage Rating 120 V
Sensor Type Electrochemical, Photoelectric Number of Sensors 2
Mounting Type Ceiling/Wall Battery Type (2) AA
Loudness 85 dB Dimensions 5 in L x 2 in W x 5 in H
Warranty 7 yr Limited Includes (2) AA Batteries

Packages

4 - UNIT - (4)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok