Abbotsford
brk7030bsla

FIRST ALERT 1038871 Hardwired Smoke & CO Alarm with LED Strobe Light

Price $150.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:1038871

Description

The First Alert Hardwired Smoke & CO Alarm with LED Strobe Light and 10 Year Battery Backup features a powerful LED strobe that's proven to be extremely efficient in providing assistance for individuals with hearing impairments. The intuitive use of a Smart Strobe light carries the ability to distinguish between Smoke and CO dangers. First Alert Hardwired LED Smoke Alarms include a wide compatibility range and can be interconnected with First Alert and BRK Smoke, CO, Smoke/CO Combination and Heat alarms (up to 18 detectors, 12 can be smoke alarms).First Alert's Hardwired LED Strobe Light Combination Alarm uses a photoelectric smoke sensing chamber that provides optimal awareness from smoldering fires. Photoelectric smoke alarms also reduce the likelihood of false alarms like those caused from cooking fires and shower steam from sounding. The 7030BSL LED combination alarm also uses an electrochemical CO sensor to detect the presence of carbon monoxide. This hearing impaired combination alarm meets UL Standards and fulfills the requirements of the American with Disabilities Act.

Specifications

Voltage Rating 120 V Sensor Type Photoelectric Smoke Sensor, Electrochemical CO Sensor
Number of Sensors 2 Humidity 10% to 95% relative humidity (RH)
Series/Model 7030BSL Amperage Rating 0.8 A
Audible Alert Yes Visual Alert Yes
Interconnection Capability Up to 18 units of First Alert or BRK Smoke, CO and Heat Alarms. Maximum number of 12 smoke alarms. Battery Type 3V Sealed Lithium Battery Backup
Loudness 85dB at 10 feet Color White
Dimensions 5.2”dia. x 2.3”H Operating Temperature 40°F (4°C) to 100°F (38°C)

Packages

6 - UNIT - (6)