FIRST ALERT DC10-500A Onelink Wi-Fi Smoke And Carbon Monoxide Alarm
Description
Onelinkā¢ Wi-Fi battery smoke or carbon monoxide combo alarm with voice location technology. It is sealed tamperproof 10 year battery backup, silence, Wi-Fi and Bluetooth wireless interconnect.
Specifications
Brand Name | First Alert | Sub Brand | OneLink™ |
Item Name | CO and Smoke Combination Alarm | Type | 2-in-1, Wireless |
Sensor Type | Photoelectric/Electrochemical | Audible Alert | Yes |
Color | White | Dimensions | 5-1/2 in L x 5-1/2 in W x 1.3 in H |
Warranty | 10 yr Limited | For Use With | iPhone, iPad |
Includes | Battery, Mounting Bracket, Mounting Hardware, User's Manual |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |