FIRST ALERT SCO500NVA Wireless Interconnected Photoelectric Smoke and Carbon Monoxide Combo Alarm with Voice and Location
Description
PRODUCT FEATURES:- Battery-operated smoke and carbon monoxide alarm can be installed anywhere - Connects multiple alarms together for wireless safety network - Voice alarm gives clear indication of where the problem is located - Features photoelectric smoke sensor and electrochemical CO sensor - One button silences a false alarm and tests the unit
Specifications
Brand Name | First Alert | Item Name | CO and Smoke Combination Alarm |
Mounting Type | Recessed/Flush | Operating Voltage | 120 VAC |
Battery Type | 2 AA | Color | White |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |