Abbotsford
pyr21027904

KIDDE 21027904 Photoelectric Smoke Alarm - 120V with 10 YR Sealed Lithium Battery

Price $50.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21027904

Description

The P4010ACS-CA is an AC/DC powered smoke alarm with 10 year battery backup that features interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as "Replace Alarm" at end of alarm life, and "Hush mode activated" when a nuisance alarm is silenced. The three color LED ring helps users quickly determine standby, alarm, or error mode of the alarm. Kidde P4010 Series Alarms contain 10-year tamper proof batteries that eliminate the need for battery replacement, and ends worry over unauthorized removal.

Specifications

Brand Name Kidde Item Name Smoke Alarm with Battery Backup
Voltage Rating 120 VAC Sensor Type Photoelectric
Detection Method Ionization Detection Range 10 ft
Humidity Up to 95% Series/Model P4010ACS-CA Series
Amperage Rating 53 mA Frequency Rating 60 Hz
Audible Alert Yes Wiring Type Hardwired
Battery Type 10 yr Sealed Lithium Battery Loudness 85 dB
Dimensions 14.2 cm dia x 4.9 cm D Operating Temperature 4.4 - 37.8 °C
Warranty 10 yr Limited UPC 047871279043

Packages

3 - UNIT - (3)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok