Abbotsford
Final sale
pyr21032309

KIDDE CANADA 21032309 Smoke & Carbon Monoxide Voice Alarm, Battery Powered

Price $60.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21032309

Description

The Battery Powered Smoke & Carbon Monoxide Voice Alarm (2 AA batteries included), is equipped with self-testing components that are always checking to make sure the alarm is on and working.* This smoke and CO combo alarm helps protect you and your family from 2 dangerous threats – fire and carbon monoxide – in one unit. What’s more, the included mounting bracket makes installation quick and easy. Battery-powered smoke alarms provide reliable detection even during power outages, for extra peace of mind. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help ensure optimal detection of the various types of fires that can occur within the home. Ionization sensing alarms may detect invisible fire particles (associated with fast flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms can detect visible fire particles (associated with slow smoldering fires) sooner than ionization alarms.

Specifications

Sensor Type Photoelectric SMoke Sensor and Electrochemical CO Sensor Number of Sensors 2
Humidity 10%-95% relative humidity, non-condensing Series/Model 900-CUDR-VCA
Audible Alert Yes Visual Alert Yes
Interconnection Capability n/a Wiring Type n/a
Battery Type 2 AA Loudness 85dB at 10ft
Dimensions 12.6 cm in diameter x 4.9 cm depth Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-year limited (batteries excluded) Application Residential
UPC 047871323098

Packages

6 - UNIT - (6)
Customers who bought this item also bought