Abbotsford
pyr21033119

KIDDE CANADA 21033119 DETECT Combination Smoke & Carbon Monoxide Alarm, Hardwired with AA Backup Battery and Voice Alerts (6/Pack)

Price $384.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21033119

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire and carbon monoxide safety with the Kidde Combination Smoke and Carbon Monoxide Alarm model 30CUAR-VCA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC/CSA standards for safety and reliability, this Kidde DETECT alarm is powered by a 120V AC with 2 AA replaceable backup batteries (included) for continual detection even during outages and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. This model also features voice alerts that let you know exactly why your alarm is sounding and interconnected alarm activation so you never miss an emergency and can get out faster.

Specifications

Voltage Rating 120 V Sensor Type Photoelectric Smoke Sensor, Electrochemical CO Sensor
Number of Sensors 2 Material Twist-and-click mounting bracket
Humidity 10 to 95% relative humidity (RH), non-condensing Series/Model 30CUAR-VCA
Amperage Rating 42mA Frequency Rating 60 Hz
Audible Alert Yes Visual Alert Yes
Interconnection Capability Interconnects with up to 24 Kidde devices. Wiring Type AC wiring, plug-in quick connector
Battery Type 2 AA Loudness 85dB at 3m (10ft)
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (batteries excluded) Application Residential

Packages

1 - UNIT - 1
Customers who bought this item also bought