KIDDE CANADA 9000255 Kidde Silhouette™ CO Alarm with Lithium-Ion Rechargable Battery Backup, White
Description
Silhouette CO white alarm with 120 V AC (60 Hz, 60 mA max per alarm), Sealed Rechargeable, Lithium-ion Battery Back-up
Specifications
Brand Name | Kidde | Sub Brand | Silhouette® |
Item Name | Carbon Monoxide Alarm | Type | Low-Profile, Test Button |
Voltage Rating | 120 V | Sensor Type | Electrochemical |
Mounting Type | Surface, Wall | Amperage Rating | 0.06 A |
Operating Voltage | 120 VAC | Frequency Rating | 60 Hz |
Audible Alert | Yes | Interconnection Capability | Up to 24 Kidde Devices or 18 Initiating Alarms |
Display | Digital LED | Battery Type | Lithium-Ion |
Loudness | 85 dB at 10 ft | Color | White |
Dimensions | 140 mm L x 135 mm W x 310 mm H | Operating Temperature | 40 - 100 DEG F |
Environmental Conditions | 10 to 95 PCT | Includes | Battery |
Standards | CSA 6.19-01 Certified | Application | Fits Most Standard 2-Gang, Metal Or Plastic Electrical Boxes |
UPC | 047871077014 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |