Abbotsford
Final sale
pyr9000220

KIDDE 9000220 Smoke and Carbon Monoxide Alarm 3 VAC

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:9000220

Description

Smoke and carbon monoxide alarm. Two (2) AA batteries. Ionization smoke and electrochemical CO sensors. 85 dB at 10 ft audio alarm. 4.4 to 37.8°C temperature range. Voice warning.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Voltage Rating 3 VAC Sensor Type Ionisation
Audible Alert Yes Color White
Operating Temperature 37.8 °C UPC 047871074518

Packages

6 - UNIT - (6)