KIDDE CANADA Smoke and Carbon Monoxide Alarm Wireless
Description
Battery operated wireless interconnect combined carbon monoxide, fire and smoke alarm. It offers the safety benefits of an interconnected system without having to run new wiring. It announces the hazard type voice alarm thereby helping to speed up the correct reaction to the hazard detected. Alarm announces Fire! when a smoke or fire hazard is detected and announces Warning carbon monoxide when a CO hazard is detected.
Specifications
Brand Name | Kidde | Item Name | Smoke and Carbon Monoxide Alarm |
Type | Wireless | Sensor Type | Ionization (Smoke), Electrochemical (CO) |
Humidity | 10 - 95% Non-Condensing Relative | Audible Alert | Yes |
Battery Type | AA | Dimensions | 15 cm in L x 15 cm in W x 4.4 cm D |
Operating Temperature | 40 - 100 °F | Warranty | 10 yr Limited |
UPC | 047871263332 |
Packages
6 - UNIT - (6) |