KIDDE CANADA 120V Integrated 3-in-1 LED Strobe and 10-year Talking Smoke & CO Alarm, White
Description
Integrated photoelectric smoke alarm, carbon monoxide alarm and LED strobe light. Low profile bright 177 candela strobe light powered by Cree LEDs. Synchronized flash rates. 120 V interconnectable with 10-year sealed lithium. Battery backup (on smoke alarm).
Specifications
Brand Name | Kidde | Item Name | Strobe/Smoke/Carbon Monoxide Alarm |
Type | 3-in-1 | Voltage Rating | 120 V |
Sensor Type | Combination | Audible Alert | Yes |
Battery Type | Lithium-Ion | Color | White |
Includes | Backup Battery |
Packages
3 - UNIT - (3) |