3M CANADA 2 inch x 6 inch x 9 inch Fire Barrier Self-Locking Pillows, Medium
Description
The 3M™ Fire Barrier Self-Locking Pillows FB269SL is a self-contained, intumescent product that features interlocking strips that allow quick and secure pillow installation in floors or walls.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Pillow |
Type | Medium, Self-Locking | Length | 9 in |
Width | 6 in | Height | 2 in |
Fire Rating | 3 hr | Material | Intumescent |
Color | Red | Standards | ASTM E814, UL 1479 and CAN/ULC-S115 |
Application | For Firestopping Medium to Large Openings with Power or Communication Cables, Conduits and Cable Racks or Trays | UPC | 638060298176 |
Packages
16 - UNIT - (16) | 512 - SKID - 512 |