3M CANADA 2.5 inch Square 3M Barrier Fire Pass-Through Device
Description
A firestop solution for electrical, data, communications cable or pipes penetrating fire-rated floors or walls. Ideal for vital telecom equipment, especially in high-traffic areas where cable is constantly being added or removed. Simple-to-install device keeps penetrants protected and organized (0 to 100% fillable) throughout the lifecycle of a building. Provides up to 3-hour fire protection. 3M™ Fire Barrier Pass-Through Devices use a unique fixed fire-rated intumescent material which works in conjunction with a foam smoke seal and optional mounting or stud brackets. In the event of a fire, intumescent material quickly expands to seal the inside of the device, helping to prevent the spread of smoke and fire into other compartments. Square devices can be stacked in multiple device configurations for larger cable management and firestop requirements.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Pass-Through Device |
Type | Square | Fire Rating | 3 hr |
For Use With | Electrical, Data, Communications Cable or Pipes Penetrating Fire-Rated Floors or Walls | Application | For Vital Telecom Equipment, Especially in High-Traffic Areas Where Cable is Constantly Being Added or Removed |