3M CANADA 24.5 inch x 20 ft 3M Interam Endothermic Mat E-5A-4, Aluminium
Description
The 3Mâ„¢ Interamâ„¢ Endothermic Mat E-5A-4 is composed of a combination of materials, including ceramic fibres and inorganic endothermic material. In the event of fire, they help prevent heat penetration via a chemical reaction that absorbs heat energy.
Specifications
Brand Name | 3M | Sub Brand | Interam™ |
Item Name | Endothermic Mat | Size | 20 ft L x 24-1/2 in W x 3 mil T |
Material | Aluminum/Scrim | Color | Silver Exterior/White Interior |
Standards | UL, ULC Listed, Intertek or FM Approved | UPC | 051115549137 |
Packages
1 - UNIT - 1 |