Abbotsford
mmmfirestrap1.5

3M CANADA 1.5 inch 3M Fire Barrier Ultra Plastic Pipe Device ULTRA PPD

Price $35.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FIRESTRAP-1.5

Description

The 3M™ FireStrap Plastic Pipe Firestop is an in-hole plastic pipe firestop product which is foil encapsulated and adhesive attached for speedy installation without tools or metal anchors.

Specifications

Brand Name 3M Sub Brand FireStrap™
Item Name Firestop Pipe Length 1-1/2 in
Material Plastic Color/Finish Silver
Fire Rating 2 hr UPC 051115028816

Packages

10 - UNIT - (10)