Abbotsford
mmmfirestrap2

3M CANADA 2 inch 3M Firestrap

Price $42.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FIRESTRAP-2

Description

The 3M™ FireStrap Plastic Pipe Firestop is an in-hole plastic pipe firestop product which is foil encapsulated and adhesive attached for speedy installation without tools or metal anchors.

Specifications

Brand Name 3M Sub Brand FireStrap™
Item Name Pipe Firestop Length 2 in
Material Plastic Color/Finish Silver
Fire Rating 2 hr UPC 051115028823

Packages

10 - Unit - (10)