CHUBB EDWARDS 245A HEAT DETECT 135F (57C)FIXED TEMP COVER 400sqft
Description
The 245A and 246A heat detectors operate on a fixed temperature principle and will self-restore as the surrounding temperature returns to normal. The detector’s contact rating is 1 amp at 24V/125VAC and 0.5 amp at 24Vdc. The finish is matte white.
Specifications
Brand Name | Edwards-Signals | Item Name | Heat Detector |
Type | Smoke Switcher, Standalone, Fixed, Bottom Side | Sensor Type | Thermal |
Amperage Rating | 1 A | Dimensions | 16 mm H |
Color/Finish | Matte White | Voltage Rating | 24 - 125 VAC |
Operating Temperature | 57 °C | Mounting | Recessed/Flush |
Packages
1 - UNIT - 1 |