![edw284bpl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164076190.jpg?preset=medium)
CHUBB EDWARDS 284B-PL 194°F (90°C) Edwards Heat Detector, Fixed Temperature
Description
The 280B-PL Series heat detectors offer fixed temperature or combination rate-of-rise and fixed temperature features. The heat detector is available with a white plastic reversible mounting plate. The plastic plate can be used for either flush or surface mounting. It includes a white skirt which covers the space between detector base and the mounting surface. Detector twists and locks onto mounting plate. Mounting plate may be surface mounted or mounted onto any 3 1/4 (83mm) or 4 (102mm) octagon box.
Specifications
Brand Name | Edwards-Signals | Item Name | Heat Detector |
Type | Smoke Switcher, Standalone, Fixed | Sensor Type | Thermal |
Operating Voltage | 6 - 125 VAC at 3 A, 6 - 24 VDC at 1 A, 125 VDC at 0.3 A, 250 VDC at 0.1 A | Dimensions | 4-1/2 in dia x 1-13/32 in |
Color/Finish | White | Coverage | 2500 sq ft |
Operating Temperature | 194 °F | Mounting | Surface, Recessed, Flush |
Material | Plastic | Standards | UL, MEA Listed, FM Approved |
UPC | 782640228579 |
Packages
1 - UNIT - 1 |