CHUBB EDWARDS HD135F 9V Edwards Signaling HD135F Fyrnetics Hardwire Heat Detector with Battery Backup
Description
Heat detector with test button tests heat detector circuitry and horn. 9V battery backup - for continous protection in case of power failure. Alarm sounds when air temperature rises above 135°F. Ideal for garages and attics. No relay required.
Specifications
Brand Name | Edwards-Signals | Item Name | Heat Detector with 9 V Battery Backup |
Sensor Type | Electrochemical | Operating Voltage | 120 VAC |
Series/Model | 900 Series | Voltage Rating | 120 VAC |
Operating Temperature | 135 °F | Standards | CSA 6.19-01 |
Packages
1 - UNIT - 1 |