
KIDDE CANADA HD135F Wire-in Heat Detector with Battery Backup
Description
HD135F is a 120VAC wire in heat alarm that responds to temperature rather than smoke. The alarm will sound if temperatures rise above 135°F. The Kidde HD135F is interconnectable. The interconnect system must not exceed the NFPA (National Fire Protection Association) limit of 18 initiating devices (Smoke, heat, CO, etc) interconnected, it is still possible to interconnect 6 strobe lights and or relay modules.
Specifications
Brand Name | Kidde | Sub Brand | Firex® |
Type | Wire-In Heat Detector With Battery Back Up | Sensor Type | Heat |
Operating Voltage | 120 VAC | Dimensions | 5 IN Diameter X 2 IN Depth |
Voltage Rating | 120 V | Operating Temperature | -20 To 100 °F |
Mounting | Wall Or Ceiling | Environmental Conditions | 5 to 95 PCT |
Standards | UL 217, NFPA 72, (Chapter 10 And 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) | UPC | 025417841350 |
Packages
3 - UNIT - (3) | 6 - UNIT - 6 |