Abbotsford
cerdu3

CER DU3 120V Smoke Alarm, White

Inventory
Unavailable for order
Manufacturer:CER
Manufacturer #:DU3

Description

Front load battery door provides easy access which reduces the installation time and battery replacement time Battery pull tab prevents draining battery until permanent AC power is connected Hush feature temporarily silences nuisance alarms One touch test button tests unit's electronic circuitry Kidde?s smoke alarms meet the requirements of Underwriters Laboratories (UL), an independent facility that tests products for compliance with widely-accepted safety standards Part Number: 408-21006376 Color: White Pattern: i12060 Kidde Front Loading Battery Smoke Alarm Item Package Quantity: 1 Certification: UL217, NFPA72, & (Ch. 11), NFPA 101 (1 & 2 Family), CA Fire Marshall, FHA, HUD Batteries Included?: Yes Batteries Required?: Yes Item Dimensions Length: 6 inches Width: 2 inches Height: 6 inches

Specifications

Brand Name Canadian Electrical Raceways Item Name Smoke Alarm
Voltage Rating 120 V Color White
Dimensions 6 in L x 2 in W x 6 in H Standards UL217 Listed, NFPA72 and (Ch. 11), NFPA 101 (1, 2 Family), CA Fire Marshall, FHA, HUD

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok