![brk7016tca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12412947.jpg?preset=medium)
FIRST ALERT 7016TCA 120VAC Photoelectric Smoke Alarm
Description
PRODUCT FEATURES:- Photoelectric Smoke Sensing Technology - Single Test/Silence Button - Latching Alarm Indicator - Remembers which unit initiated an alarm - Optipath 360 Technology™ – Patented Photoelectric smoke sensing design - 10-Year Limited Warranty
Specifications
Brand Name | BRK | Item Name | Smoke Alarm |
Type | Audible/Latch | Voltage Rating | 120 V |
Sensor Type | Photoelectric | Detection Method | Optipath 360 Technology |
Humidity | 10 - 90% Relative | Operating Voltage | 120 VAC |
Frequency Rating | 60 Hz | Audible Alert | Yes |
Wiring Type | Plug-in | Color | White |
Dimensions | 5 in dia x 2.1 in H | Operating Temperature | 40 - 100 °F |
Includes | Tamper Resistant Locking Pins, Mounting Bracket, Wiring Harness and Instructions | Standards | UL Listed, cUL listed, cETL/ULC S531 |
Packages
12 - UNIT - (12) |