![brk7020bsla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257015644.jpg?preset=medium)
FIRST ALERT 1036168 Photoelectric Smoke Detector with Strobe Slim, Hardwired 0 - 120 VAC
Description
Slim LED Strobe Smoke Alarm. 120V Hardwire LED Strobe Strobe Smoke Alarm with 10 year sealed battery backup.
Specifications
Brand Name | BRK | Item Name | Photoelectric Smoke Detector with Strobe |
Type | Slim, Hardwired | Voltage Rating | 0 - 120 VAC |
Audible Alert | Yes | Visual Alert | Yes |
Color | White | Operating Temperature | 4 °C |
Includes | Lithium-Ion Battery |
Packages
6 - UNIT - (6) |