![edwc2mpd1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12411380.jpg?preset=medium)
CHUBB EDWARDS C2M-PD1 12/24VDC 2-Wire Chubb Edwards Photoelectric Smoke Detector
Description
C2M-PD Series self-diagnostic, two-wire smoke detectors are the industry’s first conventional direct-wire smoke detectors with advanced features such as self diagnostics, drift compensation and multi-criteria sampling.
Specifications
Brand Name | Chubb United Technologies | Item Name | Smoke Detector |
Type | 2-Wire, Optic | Voltage Rating | 12 - 24 VDC |
Sensor Type | Photoelectric | Mounting Type | Surface |
Color | White | Dimensions | 120 mm dia x 50 mm H |
Operating Temperature | 37 °C |
Packages
1 - UNIT - 1 |