CHUBB EDWARDS C2M-PDC 12/24VDC Chubb Edwards Smoke Detector Photoelectric
Description
C2M-PD Series self-diagnostic, two-wire smoke detectors are the industry’s first conventional direct-wire smoke detectors with advanced features such as self diagnostics, drift compensation and multi-criteria sampling.
Specifications
Brand Name | Chubb United Technologies | Item Name | Smoke Detector with CleanMe |
Type | 2-Wire, Optic, Self-Diagnostic | Voltage Rating | 12 - 24 VDC |
Sensor Type | Photoelectric | Mounting Type | Surface |
Color | White | Dimensions | 50 mm H |
Operating Temperature | 37 °C | Includes | Bottom Side Cable, Socket, Smoke Switch |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |