CHUBB EDWARDS EC30DU-3 14-30V Edwards Signaling & Security Systems EST-EC30DU-3 Photoelectric Duct Smoke Detector
Description
Sensitive to visible and invisible products of combustion, the EC30DU-3 is finely tuned to sense all fire types, especially slow burning, smoldering fires fueled by combustibles typically found in modern multi-use buildings. The detector features a stable, reliable design that uses advanced light scattering principles for smoke detection. It is not affected by air velocities typical of air handling systems. The EC30DU-3 is non-polarized, which simplifies field wiring.
Specifications
Brand Name | Chubb United Technologies | Item Name | Smoke Detector |
Voltage Rating | 14 - 30 VDC | Sensor Type | Photoelectric |
Humidity | 20 - 95% Relative Humidity Non Condensing | Amperage Rating | 62 mA |
Sensitivity Level | 1.38 - 3.08%/ft OBS | Operating Temperature | 32 - 100° F |
For Use With | 6260A-CU Duct Smoke Detector Housing | Application | For High Air Velocity Applications |
UPC | 782640202920 |
Packages
1 - UNIT - 1 |