Abbotsford
edwec30u3

CHUBB EDWARDS EC30U-3 14-30VDC Chubb Edwards Photoelectric Smoke Detector

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:EC30U-3

Description

The EC Series of low-profile plug-in smoke and heat detectors measure-up to the quality and performance standards that have made Edwards fire detection products the industry’s best price-performance buy available today. Meticulously engineered to deliver high-performance features, superb reliability, and unbeatable quality, the EC Series is a low-cost solution for conventional detection applications. The EC30U-3 photoelectric detector distinguishes itself as a performance leader in its class with its highly stable design that resists air movements caused by heating and air conditioning, and changing environmental conditions. This makes it a reliable performer ideally suited to modern building interiors.

Specifications

Brand Name Chubb United Technologies Item Name Smoke Detector
Type Standalone Sensor Type Ionisation
Mounting Type Recessed/Flush Operating Voltage 14 - 30 V
Dimensions 61 mm Operating Temperature 49 °C
UPC 793016030078

Packages

1 - UNIT - 1