Abbotsford
edwsd2w

CHUBB EDWARDS SD-2W 16/30VDC 2-Wire Chubb Edwards Smoke Detector

Price $844.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:SD-2W

Description

The SuperDuct SD Series duct detectors offers the convenience of modular design plus the power of advanced sensing technology. Available in a two wire version or a four wire version with separate controllers able to serve two detectors, installers have the freedom to configure the SuperDuct to suit the tight spaces typical of duct applications - and still have ready access to field connections and maintenance features. The SuperDuct's advanced circuit board-mounted photoelectric sensor is an integral part of the detector assembly and features environmental compensation that does away with sensitivity drift once and for all, ensuring unparalleled stability and reliability even under harsh environmental conditions. With its innovative remote test station, SuperDuct detectors can be tested for dirt contamination remotely, eliminating the need to physically access the detector with a sensitivity tester. This feature saves countless hours of fumbling with ladders and climbing into awkward spaces.

Specifications

Brand Name Edwards-Signals Sub Brand SuperDuct™
Item Name Duct Smoke Detector Voltage Rating 16/30 VDC
Detection Method Photoelectric Humidity 93% Relative
Amperage Rating 5 - 100 mA Sensitivity Level 0.79 - 2.46 %/ft OBS
Wiring Type 2-Wire Dimensions 8.7 x 5.45 x 1.9 in
Operating Temperature -4 to 158 °F Application For HVAC Applications
UPC 793016035806

Packages

1 - UNIT - 1