Abbotsford
edwsigaps

CHUBB EDWARDS SIGA-PS 19VDC 45µA GE Intelligent Photoelectric Smoke Detector, White

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:SIGA-PS

Description

The Signature Series Model SIGA-PS Intelligent Photoelectric Smoke Detector gathers analog information from its smoke sensing element and converts it into digital signals. The detector’s on-board microprocessor measures and analyzes these signals. It compares the information to historical readings and time patterns to make an alarm decision. Digital filters remove signal patterns that are not typical of fires. Unwanted alarms are virtually eliminated. The microprocessor in each detector provides four additional benefits - Self-diagnostics and History Log, Automatic Device Mapping, Stand-alone Operation and Fast, Stable Communication.

Specifications

Brand Name Chubb United Technologies Item Name Smoke Detector
Type Optic Voltage Rating 15.2 - 19 VDC
Sensor Type Photoelectric Mounting Type Surface
Amperage Rating 45 µA Color White
Dimensions 112 mm dia x 71 mm H Operating Temperature 49 °C

Packages

1 - UNIT - 1