
KIDDE CANADA 0916KCA Smoke Alarm with Hush®
Description
Hush® feature ideal to silence nuisance alarm without removing the battery. Never remove the batteries or disable a smoke alarm. Be safe and replace the batteries annually. Ionization Technology: Better at detecting fast flaming fires. Battery Powered: 9V battery included. Easy installation: no wiring required. Test Button: Tests circuitry and verifies alarm operation. Hush® Button: Quickly silences nuisance alarms. Low Battery Indicator: Warning chirp sounds when battery needs replacement. Special mounting bracket included: Allows for fast installation.
Specifications
Brand Name | Kidde | Sub Brand | Kidde |
Item Name | Smoke Alarm with Hush | Type | Battery Operated |
Voltage Rating | 120 V | Sensor Type | Ionisation |
Mounting Type | Surface, Wall/Ceiling | Operating Voltage | 9 VDC |
Audible Alert | Yes | Loudness | 85 DB |
Color | White | Dimensions | 6 in dia x 1-1/2 in D |
Operating Temperature | 40 - 100 °F | Environmental Conditions | Up to 85% Relative Humidity |
Warranty | 5 yr Limited | Includes | Special Mounting Bracket, 9 V Battery |
Standards | cUlL Listed | UPC | 047871403752 |
Packages
8 - UNIT - (8) |