Abbotsford
pyr21008478

KIDDE CANADA INC 21008478 SMOKE ALARM 120V W/FRONT-LOAD BATTERY TWIN PACK

Price $50.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE CANADA INC
Manufacturer #:21008478

Description

The Kidde 21008478 ( twin pack of P1276CA ) are a 120 V AC, wire-in smoke alarm with front-loading 9 V battery backup that can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 can be initiating). The Kidde P1276CA provides continuous protection against smoke and fire hazards, even during power outages. The front-loading battery door allows user to change the battery without removing the alarm from the mounting bracket making battery replacement easy and convenient.

Packages

1 - UNIT - 1