Abbotsford
pyr21031487

KIDDE CANADA 21031487 DETECT Smoke Alarm, Hardwired with AA Backup Battery (3/Pack)

Price $99.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21031487

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SAR-CA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC standards for safety and reliability, this Kidde DETECT alarm is powered by 120V AC with 2 AA replaceable backup batteries (included) for continual detection even during outages. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. The alarm also has interconnected alarm activation so you never miss an emergency and can get out faster.

Specifications

Brand Name Kidde Voltage Rating 120 V
Sensor Type Photoelectric Smoke Sensor Number of Sensors 1
Mounting Type Twist-and-click mounting bracket Humidity Up to 95% relative humidity (RH), non-condensing
Series/Model 20SAR-CA Frequency Rating 60 Hz
Audible Alert Yes Visual Alert Yes
Interconnection Capability Interconnects with up to 24 Kidde devices Wiring Type AC wiring, plug-in quick connector
Battery Type 2 AA Loudness 85dB at 3m (10ft)
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (batteries excluded) Application Residential

Packages

2 - UNIT - (2)
Customers who bought this item also bought