KIDDE CANADA 900-0252 Kidde Silhouette Low-Profile Smoke Alarm with Hush
Description
Silhouette smoke alarm with 120V direct wire, sealed rechargeable lithium-ion battery backup
Specifications
Brand Name | Kidde | Sub Brand | Silhouette® |
Item Name | Smoke Alarm with Battery Backup | Type | Low Profile |
Voltage Rating | 120 V | Sensor Type | Ionization |
Mounting Type | Ceiling/Recessed/Flush | Humidity | 0 - 85% Relative Humidity |
Operating Voltage | 120 VAC | Audible Alert | Yes |
Interconnection Capability | Up to 24 Kidde Devices or 18 Initiating Alarms | Wiring Type | Direct Wired |
Display | Flashing LED | Battery Type | Lithium-Ion |
Loudness | 85 dB at 10 ft | Color | White |
Dimensions | 165 mm L x 160 mm W x 330 mm H | Operating Temperature | 40 - 100 °F |
Environmental Conditions | 0 to 85 PCT | Warranty | 10 yr |
Includes | Rechargeable Backup Battery | Standards | cUL Listed |
Application | Fits Most Common Electrical 2-Gang Plastic and Round Boxes with 3-1/2 in Hole Spacing | UPC | 047871077007 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |