Abbotsford
pyrp1275ca

KIDDE CANADA P1275CA Hardwire Smoke Alarm with Hush® Alarm Silencer with Battery Backup

Inventory
Unavailable for order at Abbotsford
Manufacturer:KIDDE
Manufacturer #:P1275CA

Description

This Kidde Smoke Alarm with Hush® Alarm Silencer is a 120V AC, wire-in smoke alarm with 9V battery backup that can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 canbe initiating). It provides continuous protection against smoke and fire hazards, even during power outages. This smoke alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with fast flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible fire particles (associated with slow smouldering fires) sooner than ionization alarms. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help ensure maximum detection of the various types of fires that can occur within the home. Features and Benefits: • Ionization Technology – may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. • 120V Interconnectable – Will interconnect with up to 24 other devices (18 of which can be initiating), including smoke alarms (limit of 12), CO and heat alarms. • 9V Battery Backup (included) – Provides continuous protection even during power outages. • Multi-function One Button Design includes: • Hush® Feature – Temporarily silences nuisance alarms for approximately 9 minutes (smoke must be present before Hush® is activated). This alarm also has a low battery Hush® feature. If the alarm is sounding a low battery warning chirp, you can silence this chirp for approximately 13 hours by pressing the Test/Hush® button. • Test Feature – Simultaneously tests the unit’s electronics and verifies alarm operation. • Tamper Resist Feature – Tamper resist locking pin deters from tampering or theft.

Specifications

Brand Name Kidde Item Name Smoke Alarm with Hush
Voltage Rating 120 VAC/VDC Detection Method Ionization
Mounting Type Surface Audible Alert Yes
Color White Dimensions 38.1 mm H
Includes 9 V Backup Battery UPC 047871403813

Packages

6 - UNIT - (6) 1008 - SKID - 1008