Abbotsford
pyrp4010acledsca

KIDDE P4010ACLEDSCA Smoke Alarm 120 VAC/VDC

Price $143.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACLEDSCA

Description

Integrated smoke alarm with LED strobe light. 10 year sealed-in battery backup. Integrated photoelectric smoke alarm and LED. Strobe light, a single unit can be installed, where previously a separate smoke alarm and strobe light were needed. It requires only one electrical box, reducing labour costs and installation time. No relay required. Low profile bright 177 Candela LED strobe light, light level proven effective in warning those with hearing loss. Attractive low profile design. Synchronized flash rates, strobe flashes will automatically synchronize (flash at the same time) with other interconnected P4010ACLEDSCA's, in an alarm condition. 120 V Interconnectable with 10-year sealed lithium. Battery backup, will interconnect with up to 24 other Kidde devices.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Voltage Rating 120 VAC/VDC Detection Method Photoelectric
Display LED Battery Type Lithium-Ion
Color White Operating Temperature 37.8 °C
Includes Backup Battery UPC 047871268221

Packages

3 - UNIT - (3)
Substitutes to this product