KIDDE CANADA PI2000CA 120V 60Hz 60mA Kidde ProSeries Dual Sensor - Ionization and Photoelectric Sensor Smoke Alarm
Description
Hardwire dual sensor smoke alarm for maximum protection. Ionization Technology better at detecting fast flaming fires.
Specifications
Brand Name | Kidde | Item Name | Smoke Alarm |
Type | Test Button | Voltage Rating | 120 V |
Sensor Type | Ionization | Number of Sensors | 2 |
Mounting Type | Surface | Amperage Rating | 60 mA |
Wiring Type | Hardwired | Loudness | 85 dB |
Color | White | Dimensions | 152.4 mm L x 152.4 mm W x 38.1 mm H |
Operating Temperature | 37.8 °C | Includes | Rechargeable Backup Battery |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |