Abbotsford
mir2151a

MIRCOM 2151A Low Profile Photoelectronic Plug-In Smoke Detector ULC, White

Inventory
Unavailable for order
Manufacturer:MIRCOM
Manufacturer #:2151A

Description

The 2151 Plug-in Photoelectric Smoke Detector offers superb performance and reliability in a profile which is just 1.6” (4.2 cm) deep. The 2151 has a sleek low-profile design and can be used with a variety of different adapter bases in several wiring configurations. Other features include: low current draw, stable performance in high air velocities, built-in tamper resistant base design, remote LED option, removable cover, and built-in test switch.The 2151 is designed to meet the performance criteria designated by UL. This chamber is protected by a fine mesh screen which can be cleaned or replaced. Additional key features include a variety of mounting bases, and a full line of accessories.The 2151 photoelectronic smoke detector contains a unique optical sensing chamber designed to sense smoke particles produced by a wide range of combustion sources. A custom integrated circuit incorporates signal processing to reduce false alarms. provides good performance at higher air velocities.

Specifications

Brand Name System Sensor Item Name Smoke Detector
Type Low Profile Detection Method Photoelectric
Amperage Rating 85 mA Operating Voltage 10 - 32 VDC
Wiring Type Plug-in Dimensions 4 in dia x 1.7 in H
Operating Temperature 32 - 120 °F

Packages

1 - UNIT - 1