8.8"x6.1"x1.3" Aube by Honeywell TE503/U Electronic Indoor and Outdoor Thermometer, White
Description
Electronic Indoor and Outdoor Thermometer, White. Displays indoor and outdoor temperature in Degree Celsius or Degree Fahrenheit. Temperature Range: 50 to 70 Degrees Celsius, 58 to 158-Degree Fahrenheit. Outdoor sensor 9.8 ft (3 m) wire included.
Specifications
Brand Name | Honeywell | Item Name | Digital Thermometer |
Temperature Rating | -58 to 158 °F | Battery Type | AAA |
Display | Digital LCD | Sensor Type | Thermistor |
Width | 3.3 in | Depth | 0.7 in |
Height | 2.9 in | Mounting | Wall/Tabletop |
Color | White | Includes | Outdoor Temperature Sensor with 9.8 ft Sensor Wire, Removable Base for Tabletop Mounting, 1 x Long-Life AAA Battery |
Application | For Indoor and Outdoor Temperature Display |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 | 64 - UNIT - 64 |