![panpslcl110](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266510926.jpg?preset=medium)
PANDUIT 3.5 inch 120VAC Cord Lockout Device, Red
Description
120 Volt AC Cord Lockout Device, Red.FEATURES AND BENEFITS:• Individual corded plugs in a wide range of sizes can be locked out to prevent energization• Constructed of rugged polypropylene providing strength, durability, and added security
Specifications
Brand Name | Panduit | Sub Brand | Safety |
Item Name | Cable Lockout | Type | Cord Lockout Device |
Color | Red | Height | 51 mm |
Width | 89 mm | Depth | 51 mm |
Material | Polypropylene | For Use With | 120 V Cord |
Packaging Quantity | Each | UPC | 074983241415 |
Packages
1 - UNIT - 1 |