IDEAL INDUSTRIES 44-789 Wall Switch Lockout (Card of 1)
Description
Wall switch lockout fits standard wall-mounted single or three-way electrical switches. Locks switch in either on or off position. Installs quickly using existing plate screws.
Specifications
Brand Name | Ideal | Item Name | Wall Switch Lockout |
Type | Standard Wall Switch Lockout | Color | Red |
For Use With | Electrical Plug | Packaging Quantity | 1/Card |
Standards | RoHS Compliant | UPC | 783250447893 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |