![idi44809](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14356882.jpg?preset=medium)
IDEAL INDUSTRIES 44-809 Universal 277V Single-Pole Breaker Lockout, 3/Card
Description
Universal 277V single-pole breaker lockout. Hinged single-pole lockout with locking post design, locks lever in off position to isolate and prevent breaker use. Universal model features unique screw clamp to lockout all single-pole breakers.
Specifications
Brand Name | Ideal | Item Name | Circuit Breaker Lockout |
Type | Universal, Hinged | Height | 1 in |
Width | 2-1/2 in | Depth | 4 in |
For Use With | All Single-Pole Breakers | Standards | RoHS Compliant |
UPC | 783250448098 |
Packages
1 - UNIT - 1 |