Abbotsford
panpslcb

PANDUIT 0.30 inch - 0.60 inch Universal Circuit Breaker Lockout, Red

Price $28.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-CB
Documents Documents

Description

Universal circuit breaker lockout.Red.FEATURES AND BENEFITS:• Individual circuit breakers can be locked in the off position quickly and easily• Compact, universal design fits a wide range of single, double, and triple handle circuit breakers• Accommodates breaker handles .30 – .60 inches (7.62mm – 15.24mm) tall and .25 – .44 inches (6.35mm – 11.18mm) thick• Easily attached with no modifications to panel or circuit breaker and does not require hole in circuit breaker handle• Constructed of rugged nylon and stainless steel, providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Circuit Breaker Lockout Type No Hole, Universal
Padlock Shackle Maximum Diameter 11/32 in Color Red
Height 1 in Width 0.6 in
Depth 2 in Maximum Number of Padlocks 1
Material Nylon, Stainless Steel For Use With 120/277 V Single, Double and Triple Handle Circuit Breakers
Packaging Quantity 1/Pack, 10/Carton UPC 074983386376

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok